
€599.76/ pieceexcl. VAT
€725.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wrecking Bar |
Length | 900 mm |
Diameter | 19 mm |
Weight | 3300 g |
Material | Beryllium-Copper |