
€330.90/ pieceexcl. VAT
€400.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Wrecking Bar |
Length | 600 mm |
Diameter | 19 mm |
Weight | 2400 g |
Material | Beryllium-Copper |