
€613.31/ pieceexcl. VAT
€742.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Offset Slogging Ring Wrench |
Model | Inch |
Wrench width | 1.13/16 in |
Type | Offset Slogging Ring Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 310 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 1700 g |