
€263.47/ pieceexcl. VAT
€318.80incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Double Offset Ring Wrench Set |
Number of ring spanners | 6 |
Number of double head spanners | 6 |
Total number of tools | 6 |
Wrench width | from 6 to 17 mm |