EGAMASTER

EGAMASTER Deep-offset ring wrench set, 6 pieces, sizes 3/8"-7/8", non-sparking, wrench size 3/8"-7/8", Cu-Be

  • ERIKS:14764544
  • Manufacturer:8412783764529
Image 1
Save to list

€435.53/ pieceexcl. VAT

€526.99incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Double Offset Ring Wrench Set
Number of ring spanners
6
Number of double head spanners
6
Total number of tools
6
Wrench width
from 0.375 to 0.875 in