EGAMASTER

EGAMASTER Deep-offset double ring wrench set, 12 pieces, sizes 1/4"-1.1/4", non-sparking, wrench size 1/4"-1.1/4", Cu-Be

  • ERIKS:14764550
  • Manufacturer:8412783764581
Image 1
Save to list

€1,146.38/ pieceexcl. VAT

€1,387.12incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Double Offset Ring Wrench Set
Number of ring spanners
12
Number of double head spanners
12
Total number of tools
12
Wrench width
from 0.25 to 1.25 in