EGAMASTER

EGAMASTER Deep-offset double ring wrench set, 10 pieces, sizes 1/4"-1.1/4", non-sparking, wrench size 1/4"-1.1/4", Al-Br

  • ERIKS:14764549
  • Manufacturer:8412783764574
Image 1
Save to list

€603.34/ pieceexcl. VAT

€730.04incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Double Offset Ring Wrench Set
Number of ring spanners
10
Number of double head spanners
10
Total number of tools
10
Wrench width
from 0.25 to 1.25 in