
€552.55/ pieceexcl. VAT
€668.59incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cylindrical Cold Chisel |
Length | 400 mm |
Chisel width | 25 mm |
Blade shape | Cylindrical |
Diameter | 25 mm |
Weight | 1400 g |
Material | Beryllium-Copper |
Shaft width | 25 mm |
Shank shape | Cylindrical |