
€336.39/ pieceexcl. VAT
€407.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cylindrical Cold Chisel |
Length | 300 mm |
Chisel width | 25 mm |
Blade shape | Cylindrical |
Diameter | 25 mm |
Weight | 1250 g |
Material | Aluminum bronze |
Shaft width | 25 mm |
Shank shape | Cylindrical |