
€145.66/ pieceexcl. VAT
€176.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cylindrical Cold Chisel |
Length | 200 mm |
Chisel width | 18 mm |
Blade shape | Cylindrical |
Diameter | 18 mm |
Weight | 370 g |
Material | Beryllium-Copper |
Shaft width | 18 mm |
Shank shape | Cylindrical |