
€116.53/ pieceexcl. VAT
€141.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cylindrical Cold Chisel |
Length | 160 mm |
Chisel width | 18 mm |
Blade shape | Cylindrical |
Diameter | 18 mm |
Weight | 280 g |
Material | Beryllium-Copper |
Shaft width | 18 mm |
Shank shape | Cylindrical |