
€91.14/ pieceexcl. VAT
€110.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cylindrical Cold Chisel |
Weight | 175 g |
Diameter | 14 mm |
Length | 160 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Tip diameter/tip width | 14 mm |
Weight total | 175 g |