
€237.74/ pieceexcl. VAT
€287.67incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cut-Off Hammer |
Weight | 2100 g |
Length | 400 mm |
Non-rebound | No |
Low spark model | Yes |
Material | Aluminum bronze |
Antimagnetic | Yes |