
€375.14/ pieceexcl. VAT
€453.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Crow Foot Open End |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.5/16 in |
Length | 55 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 90 g |
Connection size | 3/8 |