
€386.21/ pieceexcl. VAT
€467.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Crimping Plier |
Weight | 220 g |
Material | Beryllium-Copper |
Length | 8 in |