EGAMASTER

EGAMASTER Combination wrench set, 10 pieces, sizes 3/8"-1", non-sparking, Cu-Be

  • ERIKS:14764532
  • Manufacturer:8412783764383
Image 1
Save to list

€806.13/ pieceexcl. VAT

€975.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Combination Wrench Set
Number of combination spanners
10
Total number of tools
10
Wrench width
from 0.375 to 1 in