
€632.00/ pieceexcl. VAT
€764.72incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Metric |
Wrench width | 85 mm |
Length | 500 mm |
Material | Aluminum bronze |
Weight | 5350 g |