
€735.41/ pieceexcl. VAT
€889.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Metric |
Wrench width | 75 mm |
Length | 490 mm |
Material | Beryllium-Copper |
Weight | 4100 g |