
€666.47/ pieceexcl. VAT
€806.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Metric |
Wrench width | 70 mm |
Length | 480 mm |
Material | Beryllium-Copper |
Weight | 3550 g |