
€34.48/ pieceexcl. VAT
€41.72incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Metric |
Wrench width | 5.5 mm |
Length | 90 mm |
Material | Beryllium-Copper |
Weight | 35 g |