
€264.29/ pieceexcl. VAT
€319.79incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner |
Model | Metric |
Wrench width | 47 mm |
Length | 420 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1550 g |