
€176.95/ pieceexcl. VAT
€214.11incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner |
Model | Metric |
Wrench width | 39 mm |
Length | 360 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 950 g |