
€149.37/ pieceexcl. VAT
€180.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Metric |
Wrench width | 38 mm |
Length | 350 mm |
Material | Aluminum bronze |
Weight | 1100 g |