
€574.55/ pieceexcl. VAT
€695.21incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner |
Model | Inch |
Wrench width | 3.1/8 |
Length | 520 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 5000 g |