
€436.64/ pieceexcl. VAT
€528.33incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Wrench |
Model | Metric |
Wrench width | 65 mm |
Length | 470 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 3000 g |