
€1,031.65/ pieceexcl. VAT
€1,248.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner Set |
Model | Metric |
Wrench width | 22 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench width open end | 22 mm |
Wrench width open end | 0.87 in |
Wrench width socket/ring/ratchet | 0.87 in |
Wrench width socket/ring/ratchet | 22 mm |