
€344.95/ pieceexcl. VAT
€417.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner Set |
Model | Metric |
Wrench width | 19 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench width open end | 19 mm |
Wrench width open end | 0.75 in |
Wrench width socket/ring/ratchet | 0.75 in |
Wrench width socket/ring/ratchet | 19 mm |