
€964.58/ pieceexcl. VAT
€1,167.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner Set |
Model | Inch |
Wrench width | 1 |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench width open end | 25.4 mm |
Wrench width open end | 1 in |
Wrench width open end (inch) | 0.31-1.00 |