
€1,397.01/ pieceexcl. VAT
€1,690.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner Set |
Model | Inch |
Wrench width | 1.1/4 |
Low spark model | Yes |
Material | Beryllium-Copper |