
€983.36/ pieceexcl. VAT
€1,189.87incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Spanner Set |
Model | Inch |
Wrench width | 1.1/4 |
Low spark model | Yes |
Material | Aluminum bronze |
Wrench width open end | 31.75 mm |
Wrench width open end | 1.25 in |
Wrench width open end (inch) | 0.38-1.25 |