
€219.74/ pieceexcl. VAT
€265.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 19 mm |
Length | 240 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 310 g |