



€180.21/ pieceexcl. VAT
€218.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 15 mm |
Length | 190 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 245 g |
Wrench width open end | 15 mm |
Wrench width open end | 0.59 in |
Wrench width socket/ring/ratchet | 0.59 in |
Wrench width socket/ring/ratchet | 15 mm |