



€137.12/ pieceexcl. VAT
€165.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Ratchet Spanner |
Model | Metric |
Wrench width | 10 mm |
Length | 165 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 180 g |
Wrench width open end | 10 mm |
Wrench width open end | 0.39 in |
Wrench width socket/ring/ratchet | 0.39 in |
Wrench width socket/ring/ratchet | 10 mm |