
€260.39/ pieceexcl. VAT
€315.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Combination Plier |
Length | 125 mm |
Cut sticking out | No |
Low spark model | Yes |
VDE tested | No |
With impact protection | No |
Insulated | No |
Weight | 100 g |
Material | Beryllium-Copper |
ESD tested | No |
Forged | No |
With diagonal cutting nipper | No |
Weight | 100 |
VDE tested | No |