



€409.28/ pieceexcl. VAT
€495.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Ratchet Wrench |
Model | Metric |
Wrench width | 24 mm |
Length | 290 mm |
Material | Beryllium-Copper |
Weight | 570 g |