



€247.36/ pieceexcl. VAT
€299.31incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Combination Ratchet Wrench |
Model | Metric |
Wrench width | 15 mm |
Length | 190 mm |
Material | Beryllium-Copper |
Weight | 245 g |