
€777.22/ pieceexcl. VAT
€940.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Weight | 2700 g |
Length | 500 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Tip diameter/tip width | 30 mm |
Weight total | 2700 g |