
€205.22/ pieceexcl. VAT
€248.32incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Weight | 1100 g |
Length | 300 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Tip diameter/tip width | 25 mm |
Weight total | 1100 g |