
€326.08/ pieceexcl. VAT
€394.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Length | 600 mm |
Blade shape | Hexagonal |
Weight | 1800 g |
Material | Aluminum bronze |
Shaft width | 24 mm |
Shank shape | Hexagonal |