
€97.34/ pieceexcl. VAT
€117.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Length | 250 mm |
Chisel width | 16 mm |
Blade shape | Hexagonal |
Weight | 320 g |
Material | Beryllium-Copper |
Shaft width | 16 mm |
Shank shape | Hexagonal |