
€47.48/ pieceexcl. VAT
€57.45incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Length | 200 mm |
Weight | 250 g |
Material | Aluminum bronze |
Shank shape | Hexagonal |