
€47.35/ pieceexcl. VAT
€57.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Weight | 100 g |
Length | 150 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Tip diameter/tip width | 10 mm |
Weight total | 100 g |