
€29.44/ pieceexcl. VAT
€35.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Hexagonal Cold Chisel |
Length | 150 mm |
Weight | 100 g |
Material | Aluminum bronze |
Shank shape | Hexagonal |