EGAMASTER

EGAMASTER Clamp 400 mm 250x150 mm, non-sparking, Al-Br

  • ERIKS:14762529
  • Manufacturer:8412783734256
Image 1
Image 2
Image 1
Image 2
Save to list

€635.24/ pieceexcl. VAT

€768.64incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Clamp
Material
Aluminum bronze
Model
Metric
Material quality
Aluminum bronze
Bore diameter
250 mm