EGAMASTER

EGAMASTER Clamp 340 mm 150x50 mm, non-sparking, Al-Br

  • ERIKS:14762216
  • Manufacturer:8412783724851
Image 1
Image 2
Image 1
Image 2
Save to list

€518.95/ pieceexcl. VAT

€627.93incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Clamp
Material
Aluminum bronze
Model
Metric
Material quality
Aluminum bronze
Bore diameter
150 mm