EGAMASTER

EGAMASTER Clamp 340 mm 150x150 mm, non-sparking, Cu-Be

  • ERIKS:14762215
  • Manufacturer:8412783724844
Image 1
Image 2
Image 1
Image 2
Save to list

€707.48/ pieceexcl. VAT

€856.05incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Clamp
Material
Beryllium-Copper
Model
Metric
Material quality
Beryllium-Copper
Bore diameter
150 mm