EGAMASTER

EGAMASTER Clamp 290 mm 100x36 mm, non-sparking, Cu-Be

  • ERIKS:14762213
  • Manufacturer:8412783724820
Image 1
Image 2
Image 1
Image 2
Save to list

€579.89/ pieceexcl. VAT

€701.67incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Clamp
Material
Beryllium-Copper
Model
Metric
Material quality
Beryllium-Copper
Bore diameter
100 mm