EGAMASTER

EGAMASTER Clamp 250 mm 80x36 mm, non-sparking, Al-Br

  • ERIKS:14762212
  • Manufacturer:8412783724813
Image 1
Image 2
Image 1
Image 2
Save to list

€383.73/ pieceexcl. VAT

€464.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Clamp
Material
Aluminum bronze
Material quality
Aluminum bronze
Bore diameter
80 mm