EGAMASTER

EGAMASTER Clamp 210 mm 60x36 mm, non-sparking, Al-Br

  • ERIKS:14762210
  • Manufacturer:8412783724790
Image 1
Image 2
Image 1
Image 2
Save to list

€305.66/ pieceexcl. VAT

€369.85incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Clamp
Material
Aluminum bronze
Model
Metric
Material quality
Aluminum bronze
Bore diameter
60 mm