EGAMASTER

EGAMASTER Chain pipe wrench 900 mm 8", non-sparking, Al-Br

  • ERIKS:14762470
  • Manufacturer:8412783729818
Image 1
Save to list

€2,512.65/ pieceexcl. VAT

€3,040.31incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
8
Length
900 mm
Weight
8500 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
8500